Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, WRG-A Series
F079227
Gefran Linear Transducers, WRG-A Series
WRG-A-A-0900-E-1 0000XXXXS00I0XX
This item cannot be canceled or returned
Description
Linear Transducers, WRG-A Series
WRG-A-A-0900-E-1 0000XXXXS00I0XX
Specifications
Specifications
| Manufacturer Part Number |
F079227 |
| Manufacturer |
Gefran |
| Product Series |
WRG-A |
| Family Series |
Gefran Linear Transducers, WRG-A Series |
| Description |
WRG-A-A-0900-E-1 0000XXXXS00I0XX |
| Stroke Length |
35.4 " |
| Output Type |
4-20 mA |
| Connector |
Connector M12 5-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F079227
Gefran Linear Transducers, WRG-A Series