Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
F079422
Gefran Process Controllers
This item cannot be canceled or returned
Description
Process Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
F079422 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
GFXTERMO4-0-1-E |
| Load Type |
Resistance Load |
| Communication |
Ethernet Modbus TCP |
| Alarm Outputs |
(1) Solid State Relay |
| On-Board Temperature PID |
Yes |
| Net Weight |
0.7055 lbs |
| Gross Weight |
0.7055 lbs |
F079422
Gefran Process Controllers