F080598

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F080598

Gefran Linear Transducers

F080598

Gefran Linear Transducers
PZ-12-S-150 L000X000X00
MFG Item Number
F080598
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F080598
PZ-12-S-150 L000X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F080598
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description PZ-12-S-150 L000X000X00
Stroke Length 5.91 "
Output Type Potentiometer 6 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP60
Approvals CE
Net Weight 0.51 lbs
Gross Weight 0.51 lbs