Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 1650 Series
F080633
Gefran Process Controllers, 1650 Series
1650-D-RR0-0-0-00-5-E0-00-1-00
This item cannot be canceled or returned
Description
Process Controllers, 1650 Series
1650-D-RR0-0-0-00-5-E0-00-1-00
MAIN FEATURES
- Operator Interface with Large LCD Display and Three Configurable Bar Graphs
- Scrolling Diagnostics Messages, Configurable, In the Selected Language
- Easy, Guided Configuration, Copy/Paste Parameters Even with Power Off
- Preventive Maintenance with Energy Counters (kWh) And Load Switching
- 32 Function Block Applications
- 8 Math Application Blocks
- Timer, Setpoint and Algorithm Programmer for Controlling Motorized Valves
- Advanced Tuning of Control Parameters
- Different Password Levels
- 2 Setpoint Programmers (192 Steps In 16 Programs, Or 12 Programs With 16 Fixed Steps Each)
- 2 PID Control Loops
- Relay, Logic, Isolated Analog Outputs
- Up To Two TA Inputs for Interrupted Load Diagnostics
- RS485 Serial Communication in Modbus RTU Slave
- RS485 Serial Communication in Modbus RTU Master for Reading/ Writing Information to Modbus Slave Devices
- Ethernet Modbus TCP Communication in Slave Mode
- Web Server For Browser Access to Web Pages Residing in The Device, For Monitoring and Setting Parameters
- Bridge Function for Creation of Modbus RTU 485 Sub‑Network
- Weekly Clock\Calendar With RTC
- Removable Faceplate for Immediate Replacement
- Accuracy 0,1%, Sampling Time 60 ms
Specifications
Specifications
| Manufacturer Part Number |
F080633 |
| Manufacturer |
Gefran |
| Product Series |
1650 |
| Family Series |
Gefran Process Controllers, 1650 Series |
| Description |
1650-D-RR0-0-0-00-5-E0-00-1-00 |
| Power Supply |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type |
DC Linear Voltage, RTD, Thermocouple |
| Output Type |
Logic, Relay |
| Number of Outputs |
3 |
| Display Type |
LCD |
| Case Size |
1/8 DIN |
| Thermocouple Class |
B, C, D, E, G, J, K, L, L-GOST, N, Pt20Rh-Pt40Rh, R, S, T, U |
| Control Loops |
On/Off, Open/Close, PID |
| Approvals |
CE, cUL, EAC, REACH, UL |
| Comments |
Controller |
| Net Weight |
0.5313 lbs |
| Gross Weight |
0.5313 lbs |
F080633
Gefran Process Controllers, 1650 Series