Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F080739

Gefran Thermocouples

F080739

Gefran Thermocouples
TC1-B-2-J-6-A-F-C-2 100X000X00100XX
MFG Item Number
F080739
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F080739
TC1-B-2-J-6-A-F-C-2 100X000X00100XX

Series Information

Specifications

Specifications
Manufacturer Part Number F080739
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC1-B-2-J-6-A-F-C-2 100X000X00100XX
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Diameter 0.16 "
Sheath Composition Stainless Steel
Probe Max Temperature 482 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs