Series Information
| Manufacturer Part Number | F083422 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | 1850P-R-RR0-0-0-00-5-M0-00-0-FB |
| Power Supply | 20-27 VAC, 20-27 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Input Type | DC Linear Voltage, RTD, Thermocouple |
| Output Type | Relay |
| Number of Outputs | 3 |
| Display Type | LCD |
| Case Size | 1/4 DIN |
| Thermocouple Class | B, C, Custom, D, E, G, J, K, L, L-GOST, N, Pt20Rh-Pt40Rh, R, S, T, U |
| Control Loops | On/Off, Open/Closed, PID |
| Approvals | CE, UL |
| Comments | Programmer |
| Net Weight | 0.5313 lbs |
| Gross Weight | 0.5313 lbs |