Series Information
| Manufacturer Part Number | F083656 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 20x127 gR gRC 1000VDC IEC 63A With Striker |
| Fuse Type | AC Protection |
| Current Rating | 63 A |
| Class | gR |
| Characteristic | Extremely Fast Acting, Current Limiting |
| Body Length | 5 " |
| Diameter | 0.81 " |
| Approvals | IEC, UL |
| Comments | High Speed |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.214 lbs |