Series Information
| Manufacturer Part Number | F083921 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | 650-D-R00-00030-1-G |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Input Type | DC Linear Voltage, Digital, RTD, Thermocouple |
| Output Type | Logic, Relay |
| Number of Outputs | 2 |
| Display Type | LCD |
| Case Size | 1/16 DIN |
| Thermocouple Class | C, D, J, K, R, S, T |
| Control Loops | On/Off, Open/Close, PID |
| Approvals | CE, EAC, FM, UL |
| Comments | Controller |
| Net Weight | 0.3525 lbs |
| Gross Weight | 0.3525 lbs |