Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F084369

Gefran Thermocouples

F084369

Gefran Thermocouples
TC6-B-1-J-B-A-H-I-2 000X000X00100XX
MFG Item Number
F084369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F084369
TC6-B-1-J-B-A-H-I-2 000X000X00100XX

Series Information

Specifications

Specifications
Manufacturer Part Number F084369
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC6-B-1-J-B-A-H-I-2 000X000X00100XX
Calibration Type J
Junction Type Insulated
Single/Dual Element Single
Input Type Probe
Probe Diameter 0.2 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 1,382 °F
Output Type Connection Head
Net Weight 0 lbs
Gross Weight 0 lbs