F084536

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F084536

Gefran Process Controllers

F084536

Gefran Process Controllers
GFX4-60-R-2-0-E2
MFG Item Number
F084536
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F084536
GFX4-60-R-2-0-E2

Series Information

Specifications

Specifications
Manufacturer Part Number F084536
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX4-60-R-2-0-E2
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 32 A
Auxiliary Output (4) Relay
Communication EtherCAT
Alarm Outputs (2) Relay
On-Board Temperature PID Yes
Net Weight 2.6455 lbs
Gross Weight 2.6455 lbs