F084683

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F084683

Gefran Process Controllers

F084683

Gefran Process Controllers
GFW-2PH-250-480-1-1-0-0-1-1-E4
MFG Item Number
F084683
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F084683
GFW-2PH-250-480-1-1-0-0-1-1-E4

Series Information

Specifications

Specifications
Manufacturer Part Number F084683
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFW-2PH-250-480-1-1-0-0-1-1-E4
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 250 A
Communication Profinet
Fusible Yes
Net Weight 11.0231 lbs
Gross Weight 11.0231 lbs