Series Information
| Manufacturer Part Number | F084868 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | 1600V-RRR000-1321-000 |
| Power Supply | 100-240 VAC, 100-240 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type | DC Linear Voltage, Digital, PTC, RTD, Thermocouple |
| Output Type | Relay |
| Number of Outputs | 3 |
| Display Type | LED |
| Case Size | 1/8 DIN |
| Thermocouple Class | B, Custom, E, J, K, L-GOST, N, Ni-Ni18Mo, R, S, T |
| Control Loops | P, PD, PID |
| Approvals | CE, C-TICK, cULus |
| Net Weight | 0.8819 lbs |
| Gross Weight | 0.8819 lbs |