F085449

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F085449

Gefran Process Controllers

F085449

Gefran Process Controllers
GPC-3PH-300-600-0-0-2-0-1-1-E6
MFG Item Number
F085449
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F085449
GPC-3PH-300-600-0-0-2-0-1-1-E6

Series Information

Specifications

Specifications
Manufacturer Part Number F085449
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GPC-3PH-300-600-0-0-2-0-1-1-E6
Voltage 600 VAC
Nominal Voltage 600 VAC
Current Rating 300 A
Firing Mode Burst Firing, Half Single Cycle, Phase Angle, Zero Crossing
Communication Profinet
Alarm Outputs (1) Solid State Relay
Current Limiter Yes
Fusible Yes
Signal Feedback Yes
Net Weight 0 lbs
Gross Weight 0 lbs