Obsolete
Series Information
| Manufacturer Part Number | F09A250V15AS |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series F09A fuse, Military qualified fuse, Silver-plated fuse caps, fast-acting, Instruments, Power and telephone, 15 A, Non-indicating, Ferrule end x ferrule end, 200 AIC, Fiber tube, 250 V |
| Fuse Type | NATO - Joint Service Type |
| Current Rating | 15 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Interrupt Rating | 200 A @ 250 V |
| Trip Indicator | No |
| Net Weight | 0.009 lbs |
| Gross Weight | 0.009 lbs |