Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
F09A250V25AS
Eaton's Bussmann series Fuses
MFG Item Number
F09A250V25AS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F09A250V25AS |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series F09A fuse, Military qualified fuse, Instruments, Power and telephone, 25 A, Non-indicating, Standard, 250 V |
| Fuse Type |
NATO - Joint Service Type |
| Current Rating |
25 A |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Trip Indicator |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.015 lbs |
F09A250V25AS
Eaton's Bussmann series Fuses