Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F1.5X3WH6 Panduit Wire Duct, Panduct F1.5X3WH6 Base Wiring Duct

MFG Item Number
F1.5X3WH6

F1.5X3WH6 Panduit Wire Duct, Panduct F1.5X3WH6 Base Wiring Duct

MFG Item Number
F1.5X3WH6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Wire Duct, Series
Item #
F1.5X3WH6
Panduct F1.5X3WH6 Base Wiring Duct

Series Information

Specifications

Specifications
Manufacturer Part Number F1.5X3WH6
Manufacturer Panduit
Family Series Panduit Wire Duct
Description The F1.5X3WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class
Style Slotted
Height 3.12 "
Width 1.75 "
Length 72 "
Color White
Nominal Height 3 "
Nominal Width 1.75 "
Approvals CE, CSA, UL
Net Weight 1.8655 lbs
Gross Weight 1.8655 lbs