Series Information
| Manufacturer Part Number | F102048/C0940 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Encoder, 2048 PPR/10POLE 5V 6mm Bore 6/5in.LD |
| Resolution (PPR) | 2,048 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Hollowshaft |
| Input Voltage | 4.5-5.5 VDC |
| Output Type | Differential, Line Driver |
| Termination | Wire Leads |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Differential Line Driver |
| Sensing | Incremental, Optical |
| Bearings | No |
| Operating Temperature | 0-120 °C |
| Motor Type | Servo Motors, Stepper Motors |
| Mounting | Hollowshaft |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |