Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F1062789 Mersen Fuseblocks & Holders, Fuse Holder 600VAC 600VDC UL Class CC
F1062789 Mersen Fuseblocks & Holders, Fuse Holder 600VAC 600VDC UL Class CC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuse Holder 600VAC 600VDC UL Class CC
Specifications
Specifications
| Manufacturer Part Number |
F1062789 |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuseblocks & Holders |
| Description |
Fuse Holder Modulostar 600VAC 600VDC Class CC 4-Pole Visual Indicator |
| Current Rating |
30 A |
| Voltage |
600 V |
| Mounting |
DIN Rail |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.41 lbs |
F1062789
Mersen Fuseblocks & Holders