F12-25R12KT4G
Infineon Transistors, EconoPACK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F12-25R12KT4G

Infineon Transistors, EconoPACK Series

F12-25R12KT4G

Infineon Transistors, EconoPACK Series
IGBT
MFG Item Number
F12-25R12KT4G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Transistors, EconoPACK Series
Item #
F12-25R12KT4G
IGBT

EconoPACK Series Information

  • Available with PressFIT Solderless Control Terminals
  • Six‑Pack IGBT
  • 600 V/650 V/1200 V/1700V
  • 15 A to 600 A
EconoPACK modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Manufacturer Part Number F12-25R12KT4G
Manufacturer Infineon
Product Series EconoPACK
Family Series Infineon Transistors, EconoPACK Series
Description IGBT
Type Twelve-Pack
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Width 122 mm
Height 17 mm
Comments Fast Trench IGBT
Depth 62 mm
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs