F14 Series Information
| Manufacturer Part Number | F144096/4395Z |
|---|---|
| Manufacturer | Dynapar |
| Product Series | F14 |
| Family Series | Dynapar Encoders, F14 Series |
| Description | Encoder, 4096 PPR/4 POLE 5V 8mm |
| Resolution (PPR) | 4,096 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 8 mm |
| Shaft Type | Hollow |
| Input Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | Radial Connector |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Yes |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-120 °C |
| NEMA Rating | NEMA 1 |
| Mounting | Hollowshaft |
| Protection Rating | IP40 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |