Obsolete
Series Information
| Manufacturer Part Number | F14T8/CW |
|---|---|
| Manufacturer | Eiko |
| Family Series | Eiko Lamps |
| Description | LAMP COOL WHITE |
| Type | Fluorescent |
| Wattage | 14 W |
| Shape | T8 Linear |
| Base | G13 Medium Bi-Pin |
| Mean Lumens | 580 |
| Color Temperature | 4,100 K |
| Life Span | 7,500 Hrs |
| Net Weight | 0.1335 lbs |
| Gross Weight | 0.1335 lbs |