F15 Series Information
| Manufacturer Part Number | F151024/00310 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | F15 |
| Family Series | Dynapar Encoders, F15 Series |
| Description | Encoder, 1024 PPR/0 POLE 5V 3/8in. 6.5in.LD |
| Resolution (PPR) | 1024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Type | Hollow |
| Input Voltage | 5 VDC |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | Twisted Pair Flying Leads |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Yes |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-120 °C |
| Mounting | Hollowshaft |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |