Series Information
| Manufacturer Part Number | F15A250V5AS |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series F15A fuse, Military qualified fuse, Silver-plated fuse caps, Instruments, Power and telephone, 5 A, Non-indicating, Standard, 250 V |
| Fuse Type | NATO - Joint Service Type |
| Current Rating | 5 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Trip Indicator | No |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |