Series Information
| Manufacturer Part Number | F15BR250V15AS |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series F15B fuse, Military qualified fuse, Replacement for F15B fuses, Silver-plated caps, 15 A, Non-indicating, Ferrule end x ferrule end, 8 sec at 500, 200 kAIC at 250 V, 20 kAIC at 125 Vdc, 250 V, 125 Vdc |
| Fuse Type | NATO - Joint Service Type |
| Current Rating | 15 A |
| AC Voltage | 250 VAC |
| DC Voltage | 125 VDC |
| Interrupt Rating | 20 kA @ 125 V, 200 kA @ 250 V |
| Trip Indicator | No |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |