Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F15T8/D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F15T8/D |
| Manufacturer |
Eiko |
| Family Series |
Eiko Lamps |
| Description |
LAMP |
| Type |
Fluorescent |
| Wattage |
15 W |
| Shape |
T8 Linear |
| Base |
G13 Medium Bi-Pin |
| Mean Lumens |
615 |
| Color Temperature |
6,500 K |
| Life Span |
7,500 Hrs |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.166 lbs |