F18 Series Information
| Manufacturer Part Number | F181000/0333B |
|---|---|
| Manufacturer | Dynapar |
| Product Series | F18 |
| Family Series | Dynapar Encoders, F18 Series |
| Description | Encoder |
| Resolution (PPR) | 1,000 |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 1/2 " |
| Shaft Type | Hollow |
| Input Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | 2 ft Radial Connector |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Commutating | Yes |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-120 °C |
| NEMA Rating | NEMA 1 |
| Mounting | Hollowshaft |
| Protection Rating | IP40 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |