F181000/08D4L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F181000/08D4L Dynapar Encoders, F18 Series, 1000 PPR/0 POLE 5V 3ft. ENCODER

MFG Item Number
F181000/08D4L

F181000/08D4L Dynapar Encoders, F18 Series, 1000 PPR/0 POLE 5V 3ft. ENCODER

MFG Item Number
F181000/08D4L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, F18 Series
Item #
F181000/08D4L
1000 PPR/0 POLE 5V 3ft. ENCODER

F18 Series Information


Specifications

Specifications
Manufacturer Part Number F181000/08D4L
Manufacturer Dynapar
Product Series F18
Family Series Dynapar Encoders, F18 Series
Description 1000 PPR/0 POLE 5V 3ft. ENCODER
Resolution (PPR) 1,000
Indexed (Marker) Yes
Shaft/Bore Size 6 mm
Shaft Type Hollow
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination 3 ft Pigtail Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Commutating Yes
Sensing Optical
Bearings Yes
Operating Temperature 0-120 °C
NEMA Rating NEMA 1
Mounting Hollowshaft
Protection Rating IP40
Net Weight 0 lbs
Gross Weight 0 lbs