Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F182500/6XF3A07 Dynapar Encoders, F18 Series, Encoder, 2500 PPR/6 POLE 5V 1/2in. 1ft.
MFG Item Number
F182500/6XF3A07
F182500/6XF3A07 Dynapar Encoders, F18 Series, Encoder, 2500 PPR/6 POLE 5V 1/2in. 1ft.
MFG Item Number
F182500/6XF3A07
This item cannot be canceled or returned
Description
Encoder, 2500 PPR/6 POLE 5V 1/2in. 1ft.
Specifications
Specifications
| Manufacturer Part Number |
F182500/6XF3A07 |
| Manufacturer |
Dynapar |
| Product Series |
F18 |
| Family Series |
Dynapar Encoders, F18 Series |
| Description |
Encoder, 2500 PPR/6 POLE 5V 1/2in. 1ft. CBL |
| Resolution (PPR) |
2,500 |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
1/2 " |
| Shaft Type |
Hollow |
| Input Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
1 ft Radial Connector |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Commutating |
Yes |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-120 °C |
| NEMA Rating |
NEMA 1 |
| Mounting |
Hollowshaft |
| Protection Rating |
IP40 |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
F182500/6XF3A07
Dynapar Encoders, F18 Series