F182500/8295B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F182500/8295B

Dynapar Encoders, F18 Series

F182500/8295B

Dynapar Encoders, F18 Series
Encoder, 2500 PPR/8 POLE 5V 8mm 2ft.
MFG Item Number
F182500/8295B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, F18 Series
Item #
F182500/8295B
Encoder, 2500 PPR/8 POLE 5V 8mm 2ft.

F18 Series Information


Specifications

Specifications
Manufacturer Part Number F182500/8295B
Manufacturer Dynapar
Product Series F18
Family Series Dynapar Encoders, F18 Series
Description Encoder, 2500 PPR/8 POLE 5V 8mm 2ft. CBL
Resolution (PPR) 2,500
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft/Bore Size 8 mm
Shaft Type Hollow
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination 2 ft Radial Connector
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating Yes
Sensing Optical
Bearings Yes
Operating Temperature 0-120 °C
NEMA Rating NEMA 1
Mounting Hollowshaft
Protection Rating IP40
Net Weight 0.25 lbs
Gross Weight 0.25 lbs