F1857D1200
Crydom Miscellaneous, F18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F1857D1200 Crydom Miscellaneous, F18 Series, POWER MODULE

MFG Item Number
F1857D1200

F1857D1200 Crydom Miscellaneous, F18 Series, POWER MODULE

MFG Item Number
F1857D1200
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

F18 Series
Item #
F1857D1200
POWER MODULE

F18 Series Information

  • Nine Standard Circuits
  • Blocking voltages to 1600 volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Package

Series F18 modules come in an industry standard package offering nine different circuits in a variety of diode, scr and hybrid configurations. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Suitable for line applications up to 600 volts RMS. Maximum output current per module ranges from 25 amps through 105 amps DC output current.

  • Auxialary Cathode Terminals Standard on SCR Versions
  • UL Recognized E72445.

Specifications

Specifications
Manufacturer Crydom
Family Series Crydom Miscellaneous, F18 Series
Product Series F18
Manufacturer Part Number F1857D1200
Description POWER MODULE
Net Weight 0.3 lbs
Gross Weight 0.3 lbs