F1892SD1200
Crydom Power Modules, F18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F1892SD1200

Crydom Power Modules, F18 Series

F1892SD1200

Crydom Power Modules, F18 Series
POWER MODULE 90A 1200V DUAL-SCR
MFG Item Number
F1892SD1200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, F18 Series
Item #
F1892SD1200
POWER MODULE 90A 1200V DUAL-SCR

F18 Series Information

  • Nine Standard Circuits
  • Blocking voltages to 1600 volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Package

Series F18 modules come in an industry standard package offering nine different circuits in a variety of diode, scr and hybrid configurations. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Suitable for line applications up to 600 volts RMS. Maximum output current per module ranges from 25 amps through 105 amps DC output current.

  • Auxialary Cathode Terminals Standard on SCR Versions
  • UL Recognized E72445.

Specifications

Specifications
Manufacturer Part Number F1892SD1200
Manufacturer Crydom
Product Series F18
Family Series Crydom Power Modules, F18 Series
Description POWER MODULE 90A 1200V DUAL-SCR
Net Weight 0.3 lbs
Gross Weight 0.3 lbs