F1C320DPG11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F1C320DPG11 Eaton Circuit Breakers, 1NO-NC AUX CONT FOR 90A DP CONT

MFG Item Number
F1C320DPG11

F1C320DPG11 Eaton Circuit Breakers, 1NO-NC AUX CONT FOR 90A DP CONT

MFG Item Number
F1C320DPG11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
F1C320DPG11
1NO-NC AUX CONT FOR 90A DP CONT

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number F1C320DPG11
Description Definite Purpose Control Accessory, F1, 1NO-1NC pressure plate, quick connect, Used with DP Contactors 90A, FI Series Contactors
Accessory Type Auxiliary Contact
For Use With DP Contactor
Current Rating 90 A
Approvals cULus
Net Weight 0.085 lbs
Gross Weight 0.1 lbs