Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
F2-SP-IC04.0.02.02.00
Pepperl Fuchs Programmable Logic Controllers
Fieldbus Segment Protector, 4 spur,
Item Number
F2-SP-IC04.0.02.02.00
MFG Item Number
238250-0001
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
F2-SP-IC04.0.02.02.00
Fieldbus Segment Protector, 4 spur,
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
238250-0001 |
| Description |
Fieldbus Segment Protector, 4 spur, Screw Term, Plastic M20 Cable Gland |
| Accessory Type |
Housing |
| Approvals |
CE |
| Net Weight |
4.8303 lbs |
| Gross Weight |
4.8303 lbs |
F2-SP-IC04.0.02.02.00
Pepperl Fuchs Programmable Logic Controllers