Series Information
| Manufacturer Part Number | F201 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor HP |
| Type | Auger Drive |
| Horsepower | 0.33 hp |
| Kilowatts | 0.25 kW |
| Speed | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48NZ |
| AC Voltage | 110-120 V |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Resilient Rings |
| Current Rating | 2.5 A, 5 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |