F202A-63/0.03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F202A-63/0.03

ABB Circuit Breakers

F202A-63/0.03

ABB Circuit Breakers
RCD F200 2P 63A 30MA
MFG Item Number
F202A-63/0.03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
F202A-63/0.03
RCD F200 2P 63A 30MA

Series Information

Specifications

Specifications
Manufacturer Part Number F202A-63/0.03
Manufacturer ABB
Family Series ABB Circuit Breakers
Description RCD F200 2P 63A 30MA
Poles 2
Current Rating 63 A
Max Voltage 277 VAC
Type RCCB
Mounting DIN Rail
Residual Current 30 mA
Approvals CSA, UL
Gross Weight 0.51 lbs
Net Weight 1 lb