F202AC-100/0.1
ABB Circuit Breakers, F200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F202AC-100/0.1

ABB Circuit Breakers, F200 Series

F202AC-100/0.1

ABB Circuit Breakers, F200 Series
GFCI, 2-P 100A
MFG Item Number
F202AC-100/0.1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, F200 Series
Item #
F202AC-100/0.1
GFCI, 2-P 100A

F200 Series Information

  • Ground Fault Circuit Breaker
  • DIN Rail Mounting
  • 2 Poles
  • Terminal Type: Screw
  • Type: RCCB
Ground fault circuit breakers which quickly break electrical current to avoid overpowering circuits and other devices. Contains two poles and connects to a screw terminal.

Specifications

Specifications
Manufacturer Part Number F202AC-100/0.1
Manufacturer ABB
Product Series F200
Family Series ABB Circuit Breakers, F200 Series
Description GFCI, 2-P 100A
Poles 2
Current Rating 100 A
Max Voltage 277 VAC
Type RCCB
Mounting DIN Rail
Terminal Type Screw
Residual Current 100 mA
Gross Weight 2.595 lbs
Net Weight 0.4406 lbs