Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F2033 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 16, 1.5 MM2, LG .72
F2033 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 16, 1.5 MM2, LG .72
This item cannot be canceled or returned
Description
INS PP FERRULE 16, 1.5 MM2, LG .72
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F2033 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene-Insulated Ferrule, Total Length .728 Inches/18.5mm, Pin Length .472 Inches/12mm, Pin Diameter .071 Inches/1.8mm, Base Diameter .134 Inches/3.4mm, Wire Range 16 AWG/1.50mm2, Color Black, Copper, Tin Plated |
| Color |
Gray |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.59 " |
| Length |
0.728 " |
| Number of Wires |
1 |
| Wire Size Range |
16 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.015 lbs |
F2033
Sta-Kon, a T & B Brand Terminals, F Series