20000 Series Information
| Manufacturer Part Number | F20415S3WQ2 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 20000 |
| Family Series | Barksdale Control Products Regulators, 20000 Series |
| Description | Regulator |
| Supply Pressure | 3,000 psi |
| Regulated Pressure | 500-1,600 psi |
| Adjustment Method | Pneumatic Failsafe Motor |
| Fluid Temperature | -40-250 °F |
| Sensitivity | High Sensitivity |
| Flow Rate | 70 gpm |
| Number of Inlets | 1 |
| Inlet Port Size | 1/2 " NPT |
| Outlet Port Size | 1/2 " NPT |
| Proof Pressure | 4,500 psi |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |