Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Terminals, F Series
F2042
Sta-Kon, a T & B Brand Terminals, F Series
INS PP FERRULE 10, 6 MM2, LG .984
This item cannot be canceled or returned
Description
INS PP FERRULE 10, 6 MM2, LG .984
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F2042 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene-Insulated Ferrule, Total Length .984 Inches/25mm, Pin Length .708 Inches/18mm, Pin Diameter .142 Inches/3.6mm, Base Diameter .244 Inches/6.2mm, Wire Range 10 AWG/6.00mm2, Color Yellow, Copper, Tin Plated |
| Color |
Yellow |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.826 " |
| Length |
0.984 " |
| Number of Wires |
1 |
| Wire Size Range |
10 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.005 lbs |
F2042
Sta-Kon, a T & B Brand Terminals, F Series