Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F2049 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 4, 25 MM2, LG 1.378
F2049 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 4, 25 MM2, LG 1.378
This item cannot be canceled or returned
Description
INS PP FERRULE 4, 25 MM2, LG 1.378
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F2049 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene-Insulated Ferrule, Total Length 1.378 Inches/35mm, Pin Length .866 Inches/22mm, Pin Diameter .295 Inches/7.5mm, Base Diameter .433 Inches/11mm, Wire Range 4 AWG/25.00mm2, Color Yellow, Copper, Tin Plated |
| Color |
Yellow |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.984 " |
| Length |
1.378 " |
| Number of Wires |
1 |
| Wire Size Range |
4 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
F2049
Sta-Kon, a T & B Brand Terminals, F Series