Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F204A-100/0.03 ABB Circuit Breakers, RCD F200 4P 100A 30MA 277/480
MFG Item Number
F204A-100/0.03
F204A-100/0.03 ABB Circuit Breakers, RCD F200 4P 100A 30MA 277/480
MFG Item Number
F204A-100/0.03
This item cannot be canceled or returned
Description
RCD F200 4P 100A 30MA 277/480
Specifications
Specifications
| Manufacturer Part Number |
F204A-100/0.03 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
RCD F200 4P 100A 30MA 277/480 |
| Poles |
4 |
| Current Rating |
100 A |
| Trip Curve |
A |
| Mounting |
DIN Rail |
| Residual Current |
30 mA |
| Gross Weight |
1 lb |
| Net Weight |
0.8902 lbs |
F204A-100/0.03
ABB Circuit Breakers