F204A-100/0.1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F204A-100/0.1 ABB Circuit Breakers, RCD F200 4P 100A 100MA

MFG Item Number
F204A-100/0.1

F204A-100/0.1 ABB Circuit Breakers, RCD F200 4P 100A 100MA

MFG Item Number
F204A-100/0.1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
F204A-100/0.1
RCD F200 4P 100A 100MA

Series Information

Specifications

Specifications
Manufacturer Part Number F204A-100/0.1
Manufacturer ABB
Family Series ABB Circuit Breakers
Description The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications.
Poles 4
Current Rating 100 A
Trip Curve A
Mounting DIN Rail
Residual Current 100 mA
Gross Weight 0.933 lbs
Net Weight 1 lb