Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F204A-40/0.03110V ABB Circuit Breakers, F204 40A 30MA 110V PB TEST VOLTAGE
MFG Item Number
F204A-40/0.03 110V
F204A-40/0.03110V ABB Circuit Breakers, F204 40A 30MA 110V PB TEST VOLTAGE
MFG Item Number
F204A-40/0.03 110V
Item Number
F204A-40/0.03110V
This item cannot be canceled or returned
Description
F204 40A 30MA 110V PB TEST VOLTAGE
Specifications
Specifications
Manufacturer Part Number
F204A-40/0.03 110V
Manufacturer
ABB
Family Series
ABB Circuit Breakers
Description
The RCCBs F200 series assures protection against the effects of sinusoidal alternating and direct pulsating earth fault currents, protection, against indirects contacts and additional protection against direct with sensitivity = 30 mA contacts.
Gross Weight
0.904 lbs
Net Weight
0.9 lbs
F204A-40/0.03110V
ABB Circuit Breakers