Series Information
| Manufacturer Part Number | F204A-40/0.5 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Circuit Breakers |
| Description | The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications. |
| Poles | 4 |
| Current Rating | 40 A |
| Max Voltage | 480 VAC |
| Type | RCCB |
| Mounting | DIN Rail |
| Residual Current | 500 mA |
| UL Standard | 1053 |
| Gross Weight | 0.888 lbs |
| Net Weight | 0.859 lbs |