Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F204A-80/0.3 ABB Circuit Breakers, RCD F200 4P 80A 300MA 277/480
MFG Item Number
F204A-80/0.3
F204A-80/0.3 ABB Circuit Breakers, RCD F200 4P 80A 300MA 277/480
MFG Item Number
F204A-80/0.3
This item cannot be canceled or returned
Description
RCD F200 4P 80A 300MA 277/480
Specifications
Specifications
Manufacturer Part Number
F204A-80/0.3
Manufacturer
ABB
Family Series
ABB Circuit Breakers
Description
The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications.
Poles
4
Current Rating
80 A
Trip Curve
A
Mounting
DIN Rail
Residual Current
300 mA
Gross Weight
0.933 lbs
Net Weight
1 lb
F204A-80/0.3
ABB Circuit Breakers