F204AC-100/0.03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F204AC-100/0.03 ABB Circuit Breakers, GFCI, 4-P 100A

MFG Item Number
F204AC-100/0.03

F204AC-100/0.03 ABB Circuit Breakers, GFCI, 4-P 100A

MFG Item Number
F204AC-100/0.03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
F204AC-100/0.03
GFCI, 4-P 100A

Series Information

Specifications

Specifications
Manufacturer Part Number F204AC-100/0.03
Manufacturer ABB
Family Series ABB Circuit Breakers
Description GFCI, 4-P 100A
Poles 4
Current Rating 100 A
Max Voltage 400 VAC, 480/277 VAC
Mounting DIN Rail
Neutral Pole No
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
Approvals CSA, UL
Net Weight 0.795 lbs
Gross Weight 3.285 lbs