Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F204AC-40/0.1 ABB Circuit Breakers, RCD 4P 40A 100MA 480Y/277
MFG Item Number
F204AC-40/0.1
F204AC-40/0.1 ABB Circuit Breakers, RCD 4P 40A 100MA 480Y/277
MFG Item Number
F204AC-40/0.1
This item cannot be canceled or returned
Description
RCD 4P 40A 100MA 480Y/277
Specifications
Specifications
Manufacturer Part Number
F204AC-40/0.1
Manufacturer
ABB
Family Series
ABB Circuit Breakers
Description
The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications.
Poles
4
Current Rating
40 A
Max Voltage
480 VAC
Mounting
DIN Rail
Neutral Pole
No
UL Standard
1053
Net Weight
0.8306 lbs
Gross Weight
0.888 lbs
F204AC-40/0.1
ABB Circuit Breakers