Obsolete
Series Information
| Manufacturer Part Number | F204AC-63/0.1 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Circuit Breakers |
| Description | The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications. |
| Poles | 4 |
| Current Rating | 63 A |
| Max Voltage | 400 VAC, 480/277 VAC |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | No |
| Approvals | CSA, UL |
| Net Weight | 0.76 lbs |
| Gross Weight | 0.888 lbs |