F204AC-80/0.03
ABB Circuit Breakers, F200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F204AC-80/0.03 ABB Circuit Breakers, F200 Series, GFCI, 4-P 80A

MFG Item Number
F204AC-80/0.03

F204AC-80/0.03 ABB Circuit Breakers, F200 Series, GFCI, 4-P 80A

MFG Item Number
F204AC-80/0.03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, F200 Series
Item #
F204AC-80/0.03
GFCI, 4-P 80A

F200 Series Information

  • Ground Fault Circuit Breaker
  • DIN Rail Mounting
  • 2 Poles
  • Terminal Type: Screw
  • Type: RCCB
Ground fault circuit breakers which quickly break electrical current to avoid overpowering circuits and other devices. Contains two poles and connects to a screw terminal.

Specifications

Specifications
Manufacturer Part Number F204AC-80/0.03
Manufacturer ABB
Product Series F200
Family Series ABB Circuit Breakers, F200 Series
Description GFCI, 4-P 80A
Poles 4
Current Rating 80 A
Mounting DIN Rail
Neutral Pole No
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
Approvals CSA, UL
Net Weight 0.8902 lbs
Gross Weight 2.445 lbs