Series Information
| Manufacturer Part Number | F205 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Auger Drive |
| Horsepower | 1.5 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56NZ |
| AC Voltage | 110-120 V |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 15.2 A, 8.2-7.6 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |